- 1/4" Dia
- 2" Long
- Zinc Plated
- Clevis Pin
| Length | 2 in |
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Nominal Diameter | 1/4" |
| Weight | 0.176 LB |
| Length | 2 in |
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Nominal Diameter | 1/4" |
| Weight | 0.176 LB |