- 5/16" Dia
- 1 1/4" Long
- Zinc Plated
- Clevis Pin
| Nominal Diameter | 5/16" |
| Material | Low Carbon Steel |
| Length | 1 1/4 in |
| Finish | Zinc Plated |
| Weight | 0.119 LB |
| Nominal Diameter | 5/16" |
| Material | Low Carbon Steel |
| Length | 1 1/4 in |
| Finish | Zinc Plated |
| Weight | 0.119 LB |