- 5/16" Dia
- 2 1/2" Long
- Zinc Plated
- Clevis Pin
| Length | 2 1/2 in |
| Nominal Diameter | 5/16" |
| Material | Low Carbon Steel |
| Finish | Zinc Plated |
| Weight | 0.114 LB |
| Length | 2 1/2 in |
| Nominal Diameter | 5/16" |
| Material | Low Carbon Steel |
| Finish | Zinc Plated |
| Weight | 0.114 LB |