- 5/16" Dia
- 2 3/4" Long
- Zinc Plated
- Clevis Pin
| Nominal Diameter | 5/16" |
| Length | 2 3/4 in |
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Weight | 0.125 LB |
| Nominal Diameter | 5/16" |
| Length | 2 3/4 in |
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Weight | 0.125 LB |