- 3/8" Dia
- 1" Long
- Zinc Plated
- Clevis Pin
| Material | Low Carbon Steel |
| Nominal Diameter | 3/8" |
| Finish | Zinc Plated |
| Length | 1 in |
| Weight | 0.18 LB |
| Material | Low Carbon Steel |
| Nominal Diameter | 3/8" |
| Finish | Zinc Plated |
| Length | 1 in |
| Weight | 0.18 LB |