- 3/8" Dia
- 1 1/2" Long
- Zinc Plated
- Clevis Pin
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Length | 1 1/2 in |
| Nominal Diameter | 3/8" |
| Weight | 0.176 LB |
| Finish | Zinc Plated |
| Material | Low Carbon Steel |
| Length | 1 1/2 in |
| Nominal Diameter | 3/8" |
| Weight | 0.176 LB |