- 1/2" Dia
- 2" Long
- Zinc Plated
- Clevis Pin
| Nominal Diameter | 1/2" |
| Material | Low Carbon Steel |
| Finish | Zinc Plated |
| Length | 2 in |
| Weight | 0.241 LB |
| Nominal Diameter | 1/2" |
| Material | Low Carbon Steel |
| Finish | Zinc Plated |
| Length | 2 in |
| Weight | 0.241 LB |