Stainless steel set screws with hexagon recessed heads
220 Piece Assortment
Plastic compartment box
description
Stainless steel set screws with hexagon recessed heads. Ends have cup points for positive torque. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 220 Piece Stainless Steel Set Screw Asst contains: 5 - 4-40 x 3/16", 10 - 6-32 x 3/16", 5 - 6-32 x 1/4", 10 - 8-32 x 3/16", 5 - 8-32 x 1/4", 10 - 10-24 x 1/4", 5 - 10-32 x 1/4", 5 - 10-32 x 3/8", 25 - 1/4"-20 x 1/4", 20 - 1/4"-20 x 3/8", 5 - 1/4"-20 x 1/2", 20 - 1/4"-28 x 1/4", 25 - 5/16"-18 x 3/8", 20 - 5/16"-18 x 1/2", 20 - 5/16"-24 x 3/8", 10 - 3/8"-16 x 3/8", 10 - 3/8"-16 x 1/2", and 10 - 3/8"-24 x 3/8".
features
Stainless steel set screws
Hexagon recessed heads and cup point ends for positive torque
ANSI/ASME B18.3
Material
Stainless Steel
Set Includes
Size Range from 4-40 x 3/16" to 3/8-24 x 3/8"
No. of Pieces
220
Weight
1.08 LB
EAN or UPC
698158139354
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back