- Low carbon steel pins
- Chamfered hole
- Plastic compartment box
description
- Pins are made from cold formed low carbon steel. Plated finish extends life and chamfered hole allows for easy insertion. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 83 Piece Clevis Pin Asst contains: 6 - 3/16" x 1", 7 - 1/4" x 1", 4 - 1/4" x 1-1/4", 7 - 1/4" x 1-1/2", 4 - 1/4" x 1-3/4", 6 - 1/4" x 2", 3 - 1/4" x 2-1/4", 3 - 1/4" x 2-1/2", 6 - 5/16" x 1", 4 - 5/16" x 1-1/4", 5 - 5/16" x 1-1/2", 4 - 5/16" x 1-3/4", 3 - 5/16" x 2", 2 - 5/16" x 2-1/4", 2 - 5/16" x 2-1/2", 2 - 5/16" x 2-3/4", 5 - 3/8" x 1", 4 - 3/8" x 1-1/2", 2 - 3/8" x 2", 2 - 1/2" x 1-1/2", and 2 - 1/2" x 2".
features
- Plated finish extends life
- Chamfered end and hole allow for easy insertion
| Material | Low Carbon Steel |
| Weight | 3.128 LB |
| EAN or UPC | 698158139651 |
-
Pre-Packed Quantities


