Precise, stainless steel keys. Used for pulley and drive shaft applications where corrosion resistance is a factor. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 66 Piece Stainless Steel Woodruff Key Asst contains: 5 each 1/16" x 3/8", 3/32" x 3/8", 1/8" x 3/8", 1/16" x 1/2", 3/32" x 1/2", and 1/8" x 1/2", 4 each 1/8" x 5/8", 5/32" x 5/8", 3/16" x 5/8", 1/8" x 3/4", 5/32" x 3/4", 3/16" x 3/4", and 1/4" x 3/4", 3 each 3/16" x 7/8" and 1/4" x 7/8", and 2 each 1/4" x 1".
features
Used for pulley and drive shaft applications
S.A.P. Key Number
Size Range
1/16 x 3/8 to 5/32 x 5/8
Inch/Metric
Inch
Material
316 Stainless Steel
Weight
0.697 LB
EAN or UPC
698158139705
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back