- Push type, plated fitting
- Plastic compartment box
description
- Metric size, push type, plated fittings permit lubricant to flow. Built-in ball, under spring pressure, prevents dirt from entering. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 95 Piece Metric Grease Fitting Asst contains: 20 - 6mm x 1mm x straight, 10 - 6mm x 1mm x 45 degrees, 10 - 6mm x 1mm x 90 degrees, 20 - 8mm x 1mm x straight, 10 - 8mm x 1mm x 45 degrees, 10 - 8mm x 1mm x 90 degrees, 5 - 10mm x 1mm x straight, 5 - 10mm x 1mm x 45 degrees, and 5 - 10mm x 1mm x 90 degrees.
features
- Metric sizes
- Push type
- Plated fittings permit lubricant to flow while built-in ball, under spring pressure, prevents dirt from entering
- IS-4009
| Material | Zinc Plated Alloy Steel |
| Type/Angle | Straight, 45°, 90° |
| Weight | 1.42 LB |
| EAN or UPC | 698158139750 |

