- 295 Piece
description
- External, black phosphate coated, metric size, spring steel snap ring. Used to retain pulleys, gears, or wheels on shafts. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 295 Piece Metric Snap Ring Asst contains: 25 - 6mm, 20 - 8mm, 15 - 9mm, 20 - 10mm, 20 - 11mm, 20 - 12mm, 10 - 13mm, 20 - 14mm, 15 - 15mm, 20 - 16mm, 10 - 17mm, 15 - 18mm, 10 - 19mm, 15 - 20mm, 10 - 21mm, 10 - 22mm, 10 - 24mm, 10 - 25mm, 5 - 28mm, 5 - 30mm, 5 - 32mm, and 5 - 35mm.
applications
- Pulleys
- Gears
- Wheels on shafts
features
- Black phosphate coated
- Spring steel
- External
compliances
- 0
| Material | Spring Steel |
| Total Pieces | 295 |
| Inch/Metric | Metric |
| Type | External |
| No. of Pieces | 295 |
| Ring Size Range | 6 mm to 35 mm |
| Weight | 1.426 LB |
| EAN or UPC | 698158139804 |
-
Pre-Packed Quantities


