Precision Brand
13985
218 Piece Metric Internal Retaining Ring Assortment
Item #101425482
-
Pre-Packed Quantities
- 218 Piece Metric Internal Retaining Ring Assortment
- 10 mm to 40 mm Ring Size Range
- Spring Steel
description
- Internal metric size rings with tapered design. Maintain constant pressure to prevent slippage of axles, gears, and bearings inside machinery housing. Handy kit for shop toolroom or toolbox. On hand when needed saves time and money. Plastic compartment box is easy to store. The Precision Brand® 218 Piece Metric Housing Ring Asst contains: 20 - 10mm, 15 - 11mm, 20 - 12mm, 18 - 14mm, 15 - 15mm, 18 - 16mm, 12 - 18mm, 10 - 19mm, 12 - 20mm, 10 - 22mm, 10 - 24mm, 8 - 25mm, 5 - 26mm, 8 - 28mm, 8 - 30mm, 8 - 32mm, 5 - 35mm, 3 - 36mm, 3 - 37mm, 5 - 38mm, and 5 - 40mm.
applications
- Axles, gears and bearings inside machinery housing
features
- Tapered design
- Used to maintain constant pressure to prevent slippage
compliances
- 0
| Total Pieces | 218 |
| Material | Spring Steel |
| Type | Internal |
| Ring Size Range | 10 mm to 40 mm |
| Inch/Metric | Metric |
| Weight | 1.306 LB |
| EAN or UPC | 698158139859 |
-
Pre-Packed Quantities

