- 1/8 in Wide x 1/8 in High x 36 in Long
- Steel
- Zinc Plated
| Inch/Metric | Inch |
| Width | 1/8 in |
| Length | 36 in |
| Material | Steel |
| Height | 1/8 in |
| Type | Square |
| Finish | Zinc Plated |
| Weight | 0.159 LB |
| EAN or UPC | 698158141470 |
| Inch/Metric | Inch |
| Width | 1/8 in |
| Length | 36 in |
| Material | Steel |
| Height | 1/8 in |
| Type | Square |
| Finish | Zinc Plated |
| Weight | 0.159 LB |
| EAN or UPC | 698158141470 |