- 1/8 in Wide x 1/8 in High x 12 in Long
- Steel
- Zinc Plated
description
- High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
applications
- Used for new machinery, general maintenance and shop repairs
features
- Material is high quality carbon steel
- Most tolerances on dimensions are oversized to ensure tight fits in keyways for positive, zero backlash power transmission
compliances
- 0
| Length | 12 in |
| Width | 1/8 in |
| Height | 1/8 in |
| Material | Steel |
| Type | Square |
| Finish | Zinc Plated |
| Inch/Metric | Inch |
| Steel Grade | 1018 Steel |
| Thickness | 1/8 in |
| Weight | 0.531 LB |
| EAN or UPC | 698158141500 |

