- 32 Piece Square Assortment
- Steel
- Zinc Plated
- 12 in Lengths
description
- Asst contains 6 pieces each of: 3/16", 1/4", 5/16", and 3/8", and 4 pieces each of: 7/16" and 1/2". High quality steel material. Zinc plated finish. Sizes are clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
features
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
- Oversized to ensure tight fits in keyways for positive, zero backlash power transmission
- Sizes marked on each piece
- ASTM A-108
includes
- (6) 3/16" x 12"
- (6) 1/4" x 12"
- (6) 5/16" x 12"
- (6) 3/8" x 12"
- (4) 7/16" x 12"
- Four 1/2" x 12"
| Carton Height | 3 in |
| Finish | Zinc Plated |
| Height | Various |
| Length | 12 in |
| Carton Length | 13 1/4 in |
| Type | Square |
| Material | Steel |
| Carton Width | 8 1/2 in |
| Width | Various |
| Inch/Metric | Inch |
| Thickness | Various |
| Weight | 12.87 LB |
| EAN or UPC | 698158146802 |
-
Pre-Packed Quantities


