- 46 Piece Square Assortment
- Steel
- Zinc Plated
- 36 in Lengths
description
- Asst contains 10 pieces each of: 3/16", 1/4", 3/8", and 1/2", and 6 pieces of 3/4". High quality steel material. Zinc plated finish. Sizes are clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
| Type | Square Assortment |
| Finish | Zinc Plated |
| Width | Various |
| Height | Various |
| Length | 36 in |
| Material | Steel |
| Carton Length | 36 in |
| Inch/Metric | Inch |
| Thickness | Various |
| Weight | 84.237 LB |
| EAN or UPC | 698158149995 |

