- 1/4 in Wide x 3/16 in High x 12 in Long
- Carbon Steel
- Zinc Plated
description
- Used to provide driving torque between shafts and pulleys, gears, sprockets, etc.
features
- Most tolerances on dimensions are oversized to ensure tight fits in keyways for positive, zero backlash power transmission
- Used for new machinery, general maintenance and shop repairs
- Meets ASTM A-108
| Steel Grade | 10W Carbon Steel |
| Finish | Zinc Plated |
| Height | 3/16 in |
| Length | 12 in |
| Inch/Metric | Inch |
| Type | Rectangular |
| Material | Carbon Steel |
| Width | 1/4 in |
| Weight | 0.159 LB |
| EAN or UPC | 698158151998 |

