- 16 Piece Rectangular Assortment
- Steel
- Zinc Plated
- 12 in Lengths
description
- Asst contains 2 pieces each of: 1/4 x 3/8", 1/4 x 1/2", 5/16 x 3/8", 5/16 x 1/2", 3/8 x 1/2", 1/2 x 5/8", 1/2 x 3/4", and 5/8 x 3/4". High quality steel material. Zinc plated finish. Sizes are clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.
| Height | Various |
| Type | Rectangular Assortment |
| Carton Height | 2 1/2 in |
| Carton Length | 13 in |
| Material | Steel |
| Length | 12 in |
| Finish | Zinc Plated |
| Width | Various |
| Carton Width | 3 1/2 in |
| Thickness | Various |
| Inch/Metric | Inch |
| Weight | 12.487 LB |
| EAN or UPC | 698158156801 |

