Product details
- Zinc Plated Finish
- Steel Material
- 12 in Length
description
- Made from low carbon steel material. Zinc plated finish. Type 2 is used for gears, keyways, pulleys, and shafts. Precision Brand® Step Keystock is used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc. Often referred to as "Offset Keystock".
features
- Often referred to as offset keystock
- Used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc.
- ASTM A-108
Specifications
Type | Type 2 - For Gears or Sprockets |
Length | 12 in |
Overall Width | 7/8 in |
Height to Step | 7/16 in |
Step Height | 3/8 in |
Finish | Zinc Plated |
Material | Steel |
Overall Height | 13/16 in |
Step Width | 3/4 in |
Weight | 2.606 LB |
EAN or UPC | 698158158249 |