- 7 Piece Step Assortment
- Steel
- Zinc Plated
- 12 in Lengths
description
- Asst contains 1 each of 7 different sizes. Made from low carbon steel material. Zinc plated finish. Precision Brand® Step Keystock is used in the transmission of power from a shaft to a gear, sprocket, sheave, pulley, coupling, etc. Often referred to as "Offset Keystock". Asst contains one each of: 3/16" x 3/32" x 1/8" x 1/16" Type 1, 3/16" x 3/32" x 1/4" x 1/8" Type 2, 1/4" x 1/8" x 5/16" x 1/8" Type 2, 1/4" x 1/8" x 3/8" x 3/16" Type 2, 3/8" x 3/16" x 5/16" x 5/32" Type 1, 3/8" x 3/16" x 1/2" x 1/4" Type 2, and 1/2" x 1/4" x 5/8" x 5/16" Type 2.
| Thickness | Various |
| Material | Steel |
| Width | Various |
| Length | 12 in |
| Inch/Metric | Inch |
| Finish | Zinc Plated |
| Type | Step Assortment |
| Height | Various |
| Weight | 6.816 LB |
| EAN or UPC | 698158158997 |

