- 6" Wide x 12" Long
- 15 Piece
- Steel Shim Flat Sheet Assortment
features
- Made from full hard, cold rolled, low carbon steel
- Tensile strength 80,000 psi
- Rockwell hardness RB90-100
- #2 bright finish
includes
- One sheet of each thickness: .001", .0015", .002", .003", .004", .005", .006", .007", .008", .010", .012", .015", .020", .025", .031"
compliances
- Meets ASTM A-109 and AISI 1010
| Shim Type | Flat Sheet - Assortment |
| Length | 12 in |
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in |
| Rockwell Hardness | RB90-100 |
| Material | Low Carbon Steel |
| Weight | 3.29 LB |

