- 6 in x 100 in Roll
- 1008-1010 Full Hard Steel Material
description
- Steel Shim is made from a full hard, cold rolled, low carbon 1008-1010 steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where hardness, flatness and accuracy are required. Material can be punched or sheared with minimum burring and distortion. Measures 6" wide by 100" long by 0.010" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up, alignment, new machine assembly, machine repair and maintenance, mounting of motors, pumps and other machines, short run and prototype work, along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
| Color | #2 Bright Finish |
| Length | 100 in |
| Width | 6 in |
| Size (text) | 6 in x 100 in |
| Thickness | 0.01 in |
| Shim Type | Roll |
| Material | 1008-1010 Full Hard Steel |
| Rockwell Hardness | RB90-100 |
| Thickness Tolerance | +/- .00075 |
| Material Specification | Full Hard, Cold Rolled 1010 |
| Weight | 1.83 LB |
| EAN or UPC | 698158164509 |
| NSN Number | 9515-01-282-3889 |

