- 12" Wide x 24" Long
- 15 Piece
- Steel Shim Flat Sheet Assortment
features
- Tensile strength 80,000 psi
- Made from full hard, cold rolled, low carbon steel
- Rockwell hardness RB90-100
- #2 bright finish
compliances
- 0
| Material | Low Carbon Steel |
| Shim Type | Flat Sheet - Assortment |
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.031 in |
| Rockwell Hardness | RB90-100 |
| Length | 24 in |
| Weight | 12.281 LB |

