- 4 Piece
- 1008-1010 Full Hard Steel Material
description
- Asst of 6" wide by 50" long rolls contains 1 each of the following thicknesses: 0.001", 0.002", 0.003", and 0.005". Steel Shim is made from a full hard, cold rolled, low carbon 1008-1010 steel. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where hardness, flatness and accuracy are required. Material can be punched or sheared with minimum burring and distortion. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up, alignment, new machine assembly, machine repair and maintenance, mounting of motors, pumps and other machines, short run and prototype work, along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
includes
- One roll of each thickness: .001", .002", .003", .005"
| Shim Type | Roll |
| Material Specification | Low Carbon Steel |
| Thickness | 0.001 in, 0.002 in, 0.003 in, 0.005 in |
| Rockwell Hardness | RB90-100 |
| Width | 6 in |
| Size (text) | 6 in x 50 in |
| Length | 50 in |
| Material | 1008-1010 Full Hard Steel |
| No. of Pieces | 4 |
| Weight | 0.935 LB |
| EAN or UPC | 698158166909 |

