- 6 in x 100 in Roll
- 260 Half Hard Brass Material
description
- Brass Shim is made from a half hard, cold rolled, 260 alloy brass. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where corrosion problems exist, low magnetic permeability. Excellent forming qualities and may be lightly drawn, blanked or stamped. Measures 6" wide by 100" long by 0.004" thick. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up, alignment, new machine assembly, machine repair and maintenance, mounting of motors, pumps and other machines, short run and prototype work, along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
| Elongation | 23% in 2 in |
| Rockwell Hardness | 30T 56-58 |
| Shim Type | Roll |
| Size (text) | 6 in x 100 in |
| Thickness | 0.004 in |
| Length | 100 in |
| Material | 260 Half Hard Brass |
| Width | 6 in |
| Weight | 0.82 LB |
| EAN or UPC | 698158172658 |

