- 15 Piece
- 260 Half Hard Brass Material
description
- 6" by 12" Asst contains 1 each of the following thicknesses: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.010", 0.012", 0.015", 0.020", 0.025", and 0.031". Brass Shim is made from a half hard, cold rolled, 260 alloy brass. Precision Brand® is the only manufacturer to offer Branded® shim. It has everything the user needs to know clearly marked right on the shim: material type, material thickness, and lot # for full traceability. Used in applications where corrosion problems exist, low magnetic permeability. Excellent forming qualities and may be lightly drawn, blanked or stamped. Precision Brand® Shim Stock is widely used in the following applications: tool and die set up, alignment, new machine assembly, machine repair and maintenance, mounting of motors, pumps and other machines, short run and prototype work, along with a variety of other industrial uses. It is especially useful for pilot production runs where material accuracy and economy are important. All Precision Brand® shim products are manufactured under rigorous quality control standards to assure high accuracy and tight tolerances.
features
- Thickness, material type, and lot number printed right on the shim material
- Quickly Identifiable
- Fully Traceable
compliances
- SAE-CA-260
- ASTM B-9
- ASTM B-36
- CDA-260
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.01 in, 0.012 in, 0.015 in, 0.02 in, 0.025 in, 0.031 in |
| Shim Type | Flat Sheet - Assortment |
| Length | 12 in |
| Width | 6 in |
| Elongation | 23% in 2 in |
| Rockwell Hardness | 30T 56-58 |
| Material | 260 Half Hard Brass |
| No. of Pieces | 15 |
| Weight | 3.316 LB |
| EAN or UPC | 698158175505 |

