- Fan Blade Type Feeler Gage Set
| Length | 3 in |
| No. of Pieces | 10 |
| Style | Fan Blade |
| Blade Size | .0015, .002, .003, .004, .010, .015, .025, .006, .008, .012 |
| Carton Length | 4 3/4 in |
| Material | Steel |
| Carton Width | 4 in |
| Carton Height | 1/2 in |
| Weight | 0.15 LB |
| Length | 3 in |
| No. of Pieces | 10 |
| Style | Fan Blade |
| Blade Size | .0015, .002, .003, .004, .010, .015, .025, .006, .008, .012 |
| Carton Length | 4 3/4 in |
| Material | Steel |
| Carton Width | 4 in |
| Carton Height | 1/2 in |
| Weight | 0.15 LB |