- 1/2 in Width
- 3 in Length
- Steel Material
description
- Contains twenty-five 3" long by 1/2" wide blades in varying thicknesses. 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.011", 0.012", 0.013", 0.014", 0.015", 0.016", 0.018", 0.020", 0.022", 0.024", 0.025", 0.028", 0.030", 0.032", and 0.035". Heavy-duty swivel holder. Sizes etched on each blade. Rounded ends for safety. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
| Blade Size | .0015, .002, .003, .004, .005, .010, .015, .020, .025, .030, .006, .007, .008, .009, .011, .012, .013, .014, .016, .018, .022, .024, .028, .032, .035 |
| Carton Length | 4 3/4 in |
| Material | Steel |
| Style | Fan Blade |
| Length | 3 in |
| No. of Pieces | 25 |
| Width | 1/2 in |
| Carton Height | 3/4 in |
| Thickness | 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.018 in, 0.02 in, 0.022 in, 0.024 in, 0.025 in, 0.028 in, 0.03 in, 0.032 in, 0.035 in |
| Carton Width | 4 in |
| Weight | 0.26 LB |
| EAN or UPC | 698158198214 |

