- 1/2 in Width x 5 in Length
- 20 Pieces
- C1095 Spring Steel Material
description
- Contains 1 of each thickness: 0.001", 0.0015", 0.002", 0.003", 0.004", 0.005", 0.006", 0.007", 0.008", 0.009", 0.010", 0.012", 0.014", 0.015", 0.016", 0.018", 0.020", 0.022", 0.024", and 0.025". Made from 1/2" wide C1095 close grain, high carbon spring steel. Packaged in a sturdy, vinyl case with individual blade pockets that conveniently folds flat. Each blade is clearly etched with thickness in metric and decimal. Ends are rounded and edges are smooth for safety. Precision Brand® Feeler Gage is used in manufacturing and maintenance operations wherever setting close spacing or checking extremely tight tolerances is required.
features
- Packaged in a sturdy, vinyl case
- Individual blade pockets
- Conveniently folds flat
- 1/2” wide blades are available in 5” and 12” lengths
- Each blade is clearly etched with size in metric and decimal
- Ends are rounded and edges are smooth for safety
- Vinyl case helps prevent rust and extends blade lif
- Complies with ASTM A-682
| Blade Size | .001, .0015, .002, .003, .004, .005, .010, .015, .020, .025, .006, .007, .008, .009, .012, .014, .016, .018, .022, .024 |
| Thickness | 0.001 in, 0.0015 in, 0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.009 in, 0.01 in, 0.012 in, 0.014 in, 0.015 in, 0.016 in, 0.018 in, 0.02 in, 0.022 in, 0.024 in, 0.025 in |
| No. of Pieces | 20 |
| Material | C1095 Spring Steel |
| Style | Single |
| Length | 5 in |
| Width | 1/2 in |
| Weight | 0.28 LB |
| EAN or UPC | 698158197408 |

