- 0.006 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 10,404. Tensile strength - 415-459 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Tensile Strength [Min] | 415 ksi |
| Tensile Strength [Max] | 459 ksi |
| Wire Gauge No. | 4/0 |
| Thickness Tolerance | +/- .0002 |
| Carton Width | 5 in |
| Diameter | 0.006 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Length | 10,404 ft |
| Carton Height | 1 in |
| Dia. | 0.006 in |
| Thickness | 0.006 in |
| Approximate Feet per Pound | 10404 |
| Weight | 1.1 LB |
| EAN or UPC | 698158210060 |

