- 0.008 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 5,853. Tensile strength - 399-441 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Dia. | 0.008 in |
| Diameter | 0.008 in |
| Thickness Tolerance | +/- .0002 |
| Carton Length | 5 in |
| Thickness | 0.008 in |
| Length | 5,853 ft |
| Carton Width | 5 in |
| Wire Gauge No. | 2/0 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Min] | 399 ksi |
| Approximate Feet per Pound | 5853 |
| Tensile Strength [Max] | 441 ksi |
| Weight | 1.1 LB |
| EAN or UPC | 698158210084 |

