- 0.011 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 3,096. Tensile strength - 382-422 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Length | 3,096 ft |
| Tensile Strength [Min] | 382 ksi |
| Carton Height | 1 in |
| Thickness | 0.011 in |
| Carton Length | 5 in |
| Tensile Strength [Max] | 422 ksi |
| Dia. | 0.011 in |
| Carton Width | 5 in |
| Wire Gauge No. | 2 |
| Approximate Feet per Pound | 3096 |
| Thickness Tolerance | +/- .0003 |
| Diameter | 0.011 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Weight | 1.1 LB |
| EAN or UPC | 698158210114 |

