- 0.012 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 2,601. Tensile strength - 377-417 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness Tolerance | +/- .0003 |
| Length | 2,601 ft |
| Approximate Feet per Pound | 2601 |
| Carton Height | 1 in |
| Carton Width | 5 in |
| Wire Gauge No. | 3 |
| Carton Length | 5 in |
| Tensile Strength [Min] | 377 ksi |
| Thickness | 0.012 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Dia. | 0.012 in |
| Diameter | 0.012 in |
| Tensile Strength [Max] | 417 ksi |
| Weight | 1.1 LB |
| EAN or UPC | 698158210121 |

