- 0.013 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 2,217. Tensile strength - 373-412 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Max] | 412 ksi |
| Approximate Feet per Pound | 2217 |
| Thickness | 0.013 in |
| Carton Height | 1 in |
| Length | 2,217 ft |
| Tensile Strength [Min] | 373 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Diameter | 0.013 in |
| Thickness Tolerance | +/- .0003 |
| Dia. | 0.013 in |
| Carton Width | 5 in |
| Wire Gauge No. | 4 |
| Carton Length | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210138 |

