- 0.018 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 1,156. Tensile strength - 356-393 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0003 |
| Carton Length | 5 in |
| Approximate Feet per Pound | 1156 |
| Thickness | 0.018 in |
| Wire Gauge No. | 7 |
| Diameter | 0.018 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Max] | 393 ksi |
| Tensile Strength [Min] | 356 ksi |
| Carton Width | 5 in |
| Length | 1,156 ft |
| Dia. | 0.018 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210183 |

