- 0.020 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 937. Tensile strength - 350-387 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Length | 937 ft |
| Carton Width | 5 in |
| Approximate Feet per Pound | 937 |
| Thickness | 0.02 in |
| Carton Height | 1 in |
| Wire Gauge No. | 8 |
| Tensile Strength [Max] | 387 ksi |
| Carton Length | 5 in |
| Tensile Strength [Min] | 350 ksi |
| Diameter | 0.020 in |
| Dia. | 0.02 in |
| Thickness Tolerance | +/- .0003 |
| Weight | 1.1 LB |
| EAN or UPC | 698158210206 |

