- 0.022 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 774. Tensile strength - 345-382 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0003 |
| Diameter | 0.022 in |
| Carton Length | 5 in |
| Tensile Strength [Max] | 382 ksi |
| Tensile Strength [Min] | 345 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Width | 5 in |
| Thickness | 0.022 in |
| Approximate Feet per Pound | 774 |
| Dia. | 0.022 in |
| Wire Gauge No. | 9 |
| Length | 774 ft |
| Weight | 1.1 LB |
| EAN or UPC | 698158210220 |

