- 0.024 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 651. Tensile strength - 341-377 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Wire Gauge No. | 10 |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0003 |
| Tensile Strength [Min] | 341 ksi |
| Carton Length | 5 in |
| Diameter | 0.024 in |
| Approximate Feet per Pound | 651 |
| Dia. | 0.024 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Length | 651 ft |
| Carton Height | 1 in |
| Thickness | 0.024 in |
| Tensile Strength [Max] | 377 ksi |
| Weight | 1.1 LB |
| EAN or UPC | 698158210244 |

