- 0.029 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 446. Tensile strength - 331-367 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 446 |
| Tensile Strength [Min] | 331 ksi |
| Thickness | 0.029 in |
| Dia. | 0.029 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Length | 5 in |
| Wire Gauge No. | 12 |
| Thickness Tolerance | +/- .0004 |
| Carton Width | 5 in |
| Tensile Strength [Max] | 367 ksi |
| Diameter | 0.029 in |
| Length | 446 ft |
| Carton Height | 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210299 |

