- 0.031 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 390. Tensile strength - 328-363 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Min] | 328 ksi |
| Carton Length | 5 in |
| Carton Height | 1 in |
| Dia. | 0.031 in |
| Length | 390 ft |
| Tensile Strength [Max] | 363 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Approximate Feet per Pound | 390 |
| Thickness | 0.031 in |
| Diameter | 0.031 in |
| Carton Width | 5 in |
| Thickness Tolerance | +/- .0004 |
| Wire Gauge No. | 13 |
| Weight | 1.1 LB |
| EAN or UPC | 698158210312 |

