- 0.035 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 306. Tensile strength - 322-357 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Thickness Tolerance | +/- .0004 |
| Tensile Strength [Max] | 357 ksi |
| Thickness | 0.035 in |
| Carton Height | 1 in |
| Diameter | 0.035 in |
| Length | 306 ft |
| Carton Width | 5 in |
| Carton Length | 5 in |
| Wire Gauge No. | 15 |
| Tensile Strength [Min] | 322 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Approximate Feet per Pound | 306 |
| Dia. | 0.035 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210350 |

