- 0.037 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 274. Tensile strength - 319-354 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Min] | 319 ksi |
| Carton Width | 5 in |
| Diameter | 0.037 in |
| Carton Length | 5 in |
| Carton Height | 1 in |
| Wire Gauge No. | 16 |
| Thickness | 0.037 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Approximate Feet per Pound | 274 |
| Dia. | 0.037 in |
| Length | 274 ft |
| Thickness Tolerance | +/- .0004 |
| Tensile Strength [Max] | 354 ksi |
| Weight | 1.1 LB |
| EAN or UPC | 698158210374 |

