- 0.041 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 223. Tensile strength - 314-348 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Length | 5 in |
| Thickness | 0.041 in |
| Wire Gauge No. | 18 |
| Diameter | 0.041 in |
| Dia. | 0.041 in |
| Carton Width | 5 in |
| Length | 223 ft |
| Thickness Tolerance | +/- .0004 |
| Carton Height | 1 in |
| Tensile Strength [Min] | 314 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Tensile Strength [Max] | 348 ksi |
| Approximate Feet per Pound | 223 |
| Weight | 1.1 LB |
| EAN or UPC | 698158210411 |

