- 0.043 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 203. Tensile strength - 311-344 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Tensile Strength [Min] | 311 ksi |
| Diameter | 0.043 in |
| Tensile Strength [Max] | 344 ksi |
| Approximate Feet per Pound | 203 |
| Carton Width | 5 in |
| Carton Height | 1 in |
| Dia. | 0.043 in |
| Thickness | 0.043 in |
| Wire Gauge No. | 19 |
| Length | 203 ft |
| Thickness Tolerance | +/- .0004 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Length | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210435 |

