- 0.045 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 185. Tensile strength - 309-342 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Length | 185 ft |
| Thickness | 0.045 in |
| Carton Height | 1 in |
| Diameter | 0.045 in |
| Tensile Strength [Max] | 342 ksi |
| Approximate Feet per Pound | 185 |
| Wire Gauge No. | 20 |
| Thickness Tolerance | +/- .0004 |
| Dia. | 0.045 in |
| Carton Length | 5 in |
| Tensile Strength [Min] | 309 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Carton Width | 5 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210459 |

