- 0.049 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 156. Tensile strength - 304-337 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 156 |
| Carton Width | 5 in |
| Diameter | 0.049 in |
| Length | 156 ft |
| Thickness Tolerance | +/- .0004 |
| Wire Gauge No. | 22 |
| Tensile Strength [Max] | 337 ksi |
| Dia. | 0.049 in |
| Carton Height | 1 in |
| Thickness | 0.049 in |
| Tensile Strength [Min] | 304 ksi |
| Carton Length | 5 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Weight | 1.1 LB |
| EAN or UPC | 698158210497 |

