- 0.051 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 144. Tensile strength - 303-335 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Carton Width | 5 in |
| Thickness | 0.051 in |
| Tensile Strength [Max] | 335 ksi |
| Length | 144 ft |
| Approximate Feet per Pound | 144 |
| Tensile Strength [Min] | 303 ksi |
| Carton Height | 1 in |
| Diameter | 0.051 in |
| Wire Gauge No. | 23 |
| Carton Length | 5 in |
| Thickness Tolerance | +/- .0004 |
| Dia. | 0.051 in |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Weight | 1.1 LB |
| EAN or UPC | 698158210510 |

