- 0.055 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 124. Tensile strength - 300-331 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Length | 124 ft |
| Carton Width | 5 in |
| Diameter | 0.055 in |
| Dia. | 0.055 in |
| Tensile Strength [Max] | 331 ksi |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Approximate Feet per Pound | 124 |
| Tensile Strength [Min] | 300 ksi |
| Thickness Tolerance | +/- .0004 |
| Wire Gauge No. | 24 |
| Carton Length | 5 in |
| Thickness | 0.055 in |
| Carton Height | 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210558 |

