- 0.063 in Diameter
- High Carbon, Spring Tempered, C1085 Steel Material
description
- Precision Brand® Music Wire is spring tempered and made from high carbon steel alloy. High tensile strength and high fatigue resistance. Applications include springs, wire forms, control linkages, armature binding, ceramic cutting, and a variety of industrial uses. Approximate feet per pound - 95. Tensile strength - 293-324 ksi (min. - max.). Packaged wire is shrink wrapped, bar coded, and packaged in an easy to use pull-type dispenser box.
| Approximate Feet per Pound | 95 |
| Material | High Carbon, Spring Tempered, C1085 Steel |
| Diameter | 0.063 in |
| Tensile Strength [Min] | 293 ksi |
| Tensile Strength [Max] | 324 ksi |
| Wire Gauge No. | 26 |
| Length | 95 ft |
| Carton Length | 5 in |
| Carton Width | 5 in |
| Thickness | 0.063 in |
| Carton Height | 1 in |
| Thickness Tolerance | +/- .0004 |
| Dia. | 0.063 in |
| Weight | 1.1 LB |
| EAN or UPC | 698158210633 |

